Skip Content
POST NESTABLE RACK 48 4-PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST NESTABLE RACK 48 4-PACK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPOST48
  • Mfr. Model # POST48
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2096
  • Shipping Weight 64.0 lbs

Product Details

Internestable portable stackable rack system a unique transport and storage rack that will stack and nest for maximum versatility. Change posts height with removable posts. All heights noted are for load heights. Design allows for stacking up to two (2) units high.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • For Use With Internestable Portable Stackable Fixed Height Rack System
  • Material Steel
  • Item Fixed Height Removable Posts
  • Load Capacity 4000 lbs.
  • Includes Set of Four

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list