Skip Content
POST MAST/EXT DAVIT 32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST MAST/EXT DAVIT 32IN

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8518002
  • Mfr. Model # 8518002
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • For Use With UCL Advanced(TM) Series
  • Finish Powder Coated
  • Standards OSHA, ANSI
  • Material Steel
  • Colour Green/Silver
  • Height 33"
  • Item Confined Space Hoist Mast Extension
  • Diameter 3"
  • Max. Working Load 450 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list