Skip Content
POST LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST LEVEL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT47-720
  • Mfr. Model # 47-720
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Height (In.) -
  • Application For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
  • Accuracy +/-0.001" at 10"
  • Includes Elastic Band
  • Item Magnetic Post Level
  • Total Number of Vials 3
  • Type -
  • Length (In.) 6-1/8
  • Thickness (In.) 0.7500
  • Width (In.) 5
  • Construction Plastic
  • Number of Level Vials 2
  • Characteristics Unique Shaped Magnets to Adhere Stronger to Metal Surfaces
  • Vial Material Yellow Acrylic
  • Mounting Hole Dia. (In.) -
  • Number of Plumb Vials 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list