POST IT FLAGS RED 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST IT FLAGS RED 50/PK

POST-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM680-1
  • Mfr. Model # 680-1
  • UNSPSC # 44120000
  • CATALOGUE PAGE # 2158
  • Shipping Weight 0.02 lbs

Product Details

Mark, tab, and pin-point for everyday use. Easy colour coding with attention-getting colours. Transparent part of flag won't cover up information.

Technical Specs

  • Item 1" Flags, Red
  • For Use With Pinpoint Exactly Where Attention is Needed
  • Colour Red
  • Length (Ft.) 1"
  • Size 1" x 1.7"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list