Skip Content
POST IT FLAGS BLUE 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST IT FLAGS BLUE 50/PK

POST-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM680-2
  • Mfr. Model # 680-2
  • UNSPSC # 44120000
  • CATALOGUE PAGE # 2158
  • Shipping Weight 0.03 lbs

Product Details

Mark, tab, and pin-point for everyday use. Easy colour coding with attention-getting colours. Transparent part of flag won't cover up information.

Technical Specs

  • Item 1" Flags, Blue
  • Colour Blue
  • Size 1 x 1-3/4"
  • Number of Sheets 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list