POST HOLE DIGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST HOLE DIGGER

ERIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EREEUNIV00
  • Mfr. Model # EUNIV00
  • UNSPSC # 24101507
  • CATALOGUE PAGE # 197
  • Shipping Weight 15.6 lbs

Technical Specs

  • Item Post Hole Digger
  • Handle Type Wood
  • Overall Length 70"
  • Handle Length 58"
  • Type Manual
  • Handle Material Hardwood
  • Diameter 8.5"
  • Blade Size 8.5"
  • Head Size 8.5"
  • Distance Between Blade Tips 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list