Skip Content
POST,DOUBLE BELT,SS,DANGER KEEP OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST,DOUBLE BELT,SS,DANGER KEEP OUT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2U3PSTDYDXC
  • Mfr. Model # 889T2U3PSTDYDXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Belt Length 7-1/2 ft.
  • Colour Polished Stainless Steel
  • Post Finish Polished Stainless Steel
  • For Use With Safety and Security
  • Base Type Metal, Polished Stainless Steel
  • Number of Belts 2
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
  • Base Material Steel
  • Item Barrier Post with Belt
  • Post Material Steel
  • Base Dia. 14"
  • Belt Width 2"
  • Post Height 38"
  • Indoor / Outdoor Indoor
  • Base Finish Polished Stainless Steel
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list