Skip Content
POST,DOUBLE BELT,SATIN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST,DOUBLE BELT,SATIN SS

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2U3SSTDL5XC
  • Mfr. Model # 889T2U3SSTDL5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Satin Stainless Steel
  • Post Finish Satin Stainless Steel
  • Base Type Metal, Satin Stainless Steel
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Number of Belts 2
  • Belt Color Blue
  • Base Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Steel
  • Base Finish Satin Stainless Steel
  • Post Dia. 2-1/2"
  • Belt Width 2"
  • Post Height 38"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list