POST DBLE BLT SS CAUTIN DO NOT ENTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

POST DBLE BLT SS CAUTIN DO NOT ENTR

TENSATOR

Web Price : $317.44 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2U3PSTDYAXC
  • Mfr. Model # 889T2U3PSTDYAXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Polished Stainless Steel
  • Base Type Metal, Polished Stainless Steel
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Post Finish Polished Stainless Steel
  • Number of Belts 2
  • Belt Message Caution - Do Not Enter
  • Belt Color Yellow with Black Text
  • Base Material Steel
  • Base Dia. 14"
  • Post Material Steel
  • Item Barrier Post with Belt
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Polished Stainless Steel
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor
  • ADA Compliance Yes

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list