POST DBL BLT SS CAUTION DO NOT ENTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST DBL BLT SS CAUTION DO NOT ENTR

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2U3SSTDYAXC
  • Mfr. Model # 889T2U3SSTDYAXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Colour Satin Stainless Steel
  • Base Type Metal, Satin Stainless Steel
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow with Black Text
  • Post Finish Satin Stainless Steel
  • Number of Belts 2
  • Belt Message Caution - Do Not Enter
  • Base Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Steel
  • Post Height 38"
  • Base Finish Satin Stainless Steel
  • Indoor / Outdoor Indoor
  • Post Dia. 2-1/2"
  • Belt Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list