Skip Content
POST,DBL BELT,GRN,OUT OF SERVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST,DBL BELT,GRN,OUT OF SERVICE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2B28STDYEXC
  • Mfr. Model # 889T2B28STDYEXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Base Type Black No Scuff
  • Colour Green
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Post Finish Green
  • Number of Belts 2
  • Belt Color Yellow with Black Text
  • Belt Message Out of Service
  • Base Material Cast Iron
  • Base Dia. 14"
  • Item Barrier Post with Belt
  • Post Material Steel
  • Belt Width 2"
  • Base Finish Black ABS No Scuff Cover
  • Post Dia. 2-1/2"
  • Post Height 38"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list