POST,DBL BELT,GRN,DANGER KEEP OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST,DBL BELT,GRN,DANGER KEEP OUT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889T2B28STDYDXC
  • Mfr. Model # 889T2B28STDYDXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Green
  • Base Type Black No Scuff
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Post Finish Green
  • Number of Belts 2
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
  • Base Material Cast Iron
  • Item Barrier Post with Belt
  • Post Material Steel
  • Belt Width 2"
  • Base Dia. 14"
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list