Skip Content
POST CORNER ADJ PERIMETER GUARD 8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST CORNER ADJ PERIMETER GUARD 8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAPG-P8C
  • Mfr. Model # APG-P8C
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2127
  • Shipping Weight 59.0 lbs

Product Details

Designed for use as perimeter barrier around equipment and machinery.Panels may be installed at any angle from 0 to 180 degrees. Hinged door includes a keyed lock. Components are sold separately and must be assembled/installed on-site. Complies with OSHA, EPA and ANSI specifications.

Technical Specs

  • Item Adjustable Perimeter Guard System Corner Posts
  • Colour Yellow
  • Material Steel
  • Overall Height 96"
  • Overall Length 4-3/4"
  • Diameter 4"
  • Net Weight 27 lbs.
  • Mounting Plate Dimensions 4-3/4" x 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list