Skip Content
POST,CAUTION DO NOT ENTER,71/2 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST,CAUTION DO NOT ENTER,71/2 FT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSMRNEPT36STDYAXC
  • Mfr. Model # MRNEPT36STDYAXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Base Type Black No Scuff
  • Colour Gray
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Post Finish Gray
  • Number of Belts 1
  • Belt Message Caution - Do Not Enter
  • Belt Color Yellow with Black Text
  • Base Material Marine Coated Steel
  • Item Barrier Post with Belt
  • Post Material Stainless Steel
  • Base Dia. 14"
  • Finish Gray
  • Belt Width 2"
  • Base Finish Gray
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list