POST,CAUTION DO NOT ENTER,71/2 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST,CAUTION DO NOT ENTER,71/2 FT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSMRNEPT32STDYAXC
  • Mfr. Model # MRNEPT32STDYAXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour White
  • For Use With Safety and Security
  • Base Type Black No Scuff
  • Post Finish White
  • Belt Length 7-1/2 ft.
  • Number of Belts 1
  • Belt Color Yellow with Black Text
  • Belt Message Caution - Do Not Enter
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Stainless Steel
  • Belt Width 2"
  • Post Height 38"
  • Base Finish White
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor
  • Finish White
  • Base Material Marine Coated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list