Skip Content
POST,CAUTION DO NOT ENTER,13 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST,CAUTION DO NOT ENTER,13 FT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSMRNEPT32MAXRGXC
  • Mfr. Model # MRNEPT32MAXRGXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour White
  • For Use With Safety and Security
  • Base Type Black No Scuff
  • Belt Length 13 ft.
  • Post Finish White
  • Number of Belts 1
  • Belt Color Red with White Text
  • Belt Message Caution - Do Not Enter
  • Base Material Marine Coated Steel
  • Finish White
  • Item Barrier Post with Belt
  • Post Material Stainless Steel
  • Base Dia. 14"
  • Belt Width 2"
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor
  • Base Finish White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list