Skip Content
POST BOLLARD FOLDING STEEL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST BOLLARD FOLDING STEEL YELLOW

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL-FD36Y
  • Mfr. Model # BOL-FD36Y
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1982
  • Shipping Weight 15.0 lbs

Product Details

Folding steel barrier post for parking control and security. Folding bollard is locked in the raised position with a padlock (padlock not included). When padlock is removed, bollard may be lowered to ground to allow for access. Base plate must be lagged to ground for proper installation (installation hardware not included). Steel construction. Powder coat yellow finish.

Technical Specs

  • Includes (2) Pre-Drilled Mounting Holes, Molded Plastic Cap
  • Finish Powder Coated
  • Item Folding Bollard
  • Number of Mounting Holes 2
  • Overall Height 42"
  • Locking System Yes
  • Outside Dia. 1-3/4"
  • Overall Length 6"
  • Wall Thickness 0.109"
  • Lighted No
  • Net Weight 15 lb.
  • Impact Resistance 4,000 lbs. @ 4 mph
  • Installation Depth 6"
  • Cap Shape Flat
  • Bollard Shape Round
  • Mounting Plate Dimensions 6" x 6"
  • Finished Height 42"
  • Bollard Function Fold Down
  • Mounting Surface Concrete
  • Mounting Hole Dia. 7/8"
  • Bollard Item Bollard
  • Bollard Striping Color Black
  • Bollard Color Yellow
  • Bollard Striping Yes
  • Bollard Material Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list