Skip Content
POST BOLLARD FOLDING STEEL GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST BOLLARD FOLDING STEEL GALV

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBOL-FD36G
  • Mfr. Model # BOL-FD36G
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1982
  • Shipping Weight 15.0 lbs

Product Details

Folding steel barrier post for parking control and security. Folding bollard is locked in the raised position with a padlock (padlock not included). When padlock is removed, bollard may be lowered to ground to allow for access. Base plate must be lagged to ground for proper installation (installation hardware not included). Steel construction. Galvanized finish.

Technical Specs

  • Finish Galvanized
  • Includes (2) Pre-Drilled Mounting Holes, Molded Plastic Cap
  • Item Folding Bollard
  • Outside Dia. 1-3/4"
  • Overall Length 6"
  • Locking System Yes
  • Number of Mounting Holes 2
  • Overall Height 42"
  • Wall Thickness 0.109"
  • Lighted No
  • Net Weight 15 lb.
  • Installation Depth 6"
  • Impact Resistance 4,000 lbs. @ 4 mph
  • Mounting Plate Dimensions 6" x 6"
  • Finished Height 42"
  • Cap Shape Flat
  • Bollard Shape Round
  • Bollard Function Fold Down
  • Mounting Surface Concrete
  • Mounting Hole Dia. 7/8"
  • Bollard Striping Yes
  • Bollard Striping Color Black
  • Bollard Item Bollard
  • Bollard Color Yellow
  • Bollard Material Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list