Skip Content
POST BINDING ALUMINUM 8-32X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST BINDING ALUMINUM 8-32X5/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4374152
  • Mfr. Model # Z4374152
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black anodized aluminum binding post set. Barrel diameter 13/64 inch, grip range 5/8 inch, female barrel length 5/8 inch, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch, and thread size 8-32.

Technical Specs

  • Package Quantity 25
  • Grip Range 5/8"
  • Barrel Dia. 13/64"
  • Thread Size 8" - 32
  • Barrel Length 5/8"
  • Barrel Thread Depth 3/8"
  • Finish Black Anodized
  • Type Binding Posts (Chicago Screws)
  • Material Aluminium
  • Barrel Head Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list