POST BINDING ALUMINUM 8-32X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST BINDING ALUMINUM 8-32X2

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4374159
  • Mfr. Model # Z4374159
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black anodized aluminum binding post set. Barrel diameter 13/64 inch, grip range 2 inch, female barrel length 2 inch, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch, and thread size 8-32.

Technical Specs

  • Package Quantity 5
  • Thread Size 8" - 32
  • Grip Range 2"
  • Barrel Length 2"
  • Barrel Thread Depth 3/8"
  • Barrel Dia. 13/64"
  • Finish Black Anodized
  • Material Aluminium
  • Type Binding Posts (Chicago Screws)
  • Barrel Head Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list