POST BIND TRUSS COMBO 6-32X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST BIND TRUSS COMBO 6-32X1/2

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4106SS
  • Mfr. Model # Z4106SS
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel combo head barrel bolt. Barrel diameter 3/16 inch, barrel length 1/2 inch, thread size 6-32, thread depth 3/8 inch, combo drive, head diameter 5/16 inch, and head height 5/64 inch.

Technical Specs

  • Package Quantity 5
  • Thread Size 6"-32
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Item Combo Head Barrel Bolt
  • Type Combo Drive Posts
  • Head Height 5/64"
  • Head Width 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list