Skip Content
POST 74IN BLK SHELF 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POST 74IN BLK SHELF 2PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GTE1
  • Mfr. Model # 5GTE1
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.16 lbs

Technical Specs

  • Colour Black
  • Depth 1"
  • Finish Powder Coated
  • For Use With 2KPL9, 2KPR2, 2PKN1, 2KPR3, 2PKN2, 2KPR4
  • Height 74"
  • Includes Joint Fitting, Adapter, Leveling Screw and End Caps
  • Item Shelf Post
  • Material Steel
  • Standards NSF
  • Width 1"
  • Post Width 1"
  • Post Height 74"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list