Skip Content
POSITIONING SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POSITIONING SWITCH

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E715
  • Mfr. Model # 4E715
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Air Connections 1/8 NPT Female
  • Control Range (F) -
  • Height (In.) 1-5/8
  • Depth (In.) 2-3/4
  • Contact Action -
  • Includes Dial Label and Nomenclature Sheet for Most Applications
  • Max. Safe Air PSI 30
  • Item Pneumatic Switch
  • Max. Safe Operating Temp. (F) 0 to 150
  • Throttling Range -
  • Min. Pressure (PSI) 15
  • Type Positioning Switch
  • Width (In.) 1-1/2
  • Voltage -
  • Agency Compliance -
  • Control Range 0 to 30 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list