Skip Content
POSITIONING STRAP 7FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POSITIONING STRAP 7FT

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNKL5295-7L
  • Mfr. Model # KL5295-7L
  • UNSPSC # 46182314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Product Details

Positioning strap with 5 inch Klein-Lok snap hook. Maximum length 7 feet, minimum length 4 feet 6 3/4 inch wide Klein-Kord. Red wear indicator located in the center of the strap.

Technical Specs

  • Colour Brown
  • Item Positioning Strap
  • For Use With Positioning Strap
  • Length 4'6" to 7'
  • Type Adjustable
  • Width 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list