Skip Content
POSITIONER LIFTER BAR STOCK 144W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POSITIONER LIFTER BAR STOCK 144W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMATL144
  • Mfr. Model # MATL144
  • UNSPSC # 24100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 320.0 lbs

Technical Specs

  • Overall Length 150"
  • Headroom 3/4"
  • Item Overhead Bar Stock Material Positioner Lifter
  • Max. Spread 144"
  • Working Load Limit 2,000 lbs.
  • Min. Spread 24"
  • Bail Thickness 3/4"
  • Upper Bail Length 6-3/4"
  • Upper Bail Width 4-1/4"
  • Usable Upper Bail Length 5-1/4"
  • Beam Style Adjustable Length
  • Usable Upper Bail Width 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list