POSITIONER LIFTER BAR STOCK 120W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

POSITIONER LIFTER BAR STOCK 120W

VESTIL

Web Price : $2,742.60 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMATL120
  • Mfr. Model # MATL120
  • UNSPSC # 24100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Technical Specs

  • Item Overhead Bar Stock Material Positioner Lifter
  • Working Load Limit 2,000 lbs.
  • Headroom 3/4"
  • Overall Length 126"
  • Max. Spread 120"
  • Min. Spread 24"
  • Bail Thickness 3/4"
  • Usable Upper Bail Length 5-1/4"
  • Upper Bail Length 6-3/4"
  • Upper Bail Width 4-1/4"
  • Beam Style Adjustable Length
  • Usable Upper Bail Width 2-3/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list