Skip Content
POSITIONER DRUM 30-GAL 800 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POSITIONER DRUM 30-GAL 800 CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDRUMP30
  • Mfr. Model # DRUMP30
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 315.0 lbs

Technical Specs

  • Finish Powder Coated
  • Dia. 20"
  • For Use With 30 gal. Drums
  • Includes Safety Restraint
  • Type Fork Mounted
  • Construction Heavy-Duty Welded Steel
  • Item Drum Positioner
  • Load Capacity 800 lbs.
  • Number of Drums 1
  • Overall Length 75"
  • Overall Width 32-1/2"
  • Rotation 90 Degrees
  • Drum Capacity 30, 55 gal.
  • Clearance Between Forks 18"
  • Drum Rotation 90 Degrees
  • Min. Between Fork Pockets 18"
  • Min. Between Fork Pocket Ctr. 20-1/2"
  • Fork Pocket Size 7-1/2" x 2-1/2"
  • Rotation Angle 90 Degrees
  • Overall Height 32-7/16"
  • Casters 6-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list