POS SIDE TERM ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POS SIDE TERM ADAPTER

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC878P-BP
  • Mfr. Model # 878P-BP
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3034
  • Shipping Weight 0.439 lbs

Product Details

Top post to side post cable adapters. Connector type: positive. Stud size 3/8 inch. Package quantity 1.

Technical Specs

  • Package Quantity 1
  • Item Side Post Adapter
  • Connection Material Connector Type
  • Stud Size 3/8"
  • Polarity Positive
  • Connection Type Positive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list