Skip Content
PORTION CUPS W/LID,4 OZ.,PK 900 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTION CUPS W/LID,4 OZ.,PK 900

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J228
  • Mfr. Model # 15J228
  • UNSPSC # 52151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Translucent
  • Size 4 oz.
  • Item Portion Cups w/Lid
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list