Skip Content
PORTBLE INDOOR AIR QUALITY CO2 METR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTBLE INDOOR AIR QUALITY CO2 METR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTCO250
  • Mfr. Model # CO250
  • UNSPSC # 41113118
  • CATALOGUE PAGE # 1254
  • Shipping Weight 2.2 lbs

Technical Specs

  • Relative Humidity Range 0 - 99.9%
  • Temp. Range -10 Degrees C - 60 Degrees C
  • Carbon Dioxide Concentration 0 - 5000 PPM
  • Includes Data Acquisition Software and Cable
  • Item Portable Indoor Air Quality CO2 Meter
  • Power Source (4) AA Batteries
  • Display Backlit Triple LCD
  • Dew Point Range Calculated
  • Resolution 1 ppm - CO Concentration, 0.1 Degrees C/F - Temp, 0.1 % RH - Humidity
  • Data Hold Yes
  • Special Features Maintenance Free NDIR (non-dispersive infrared) CO2 sensor, User programmable audible alarm
  • Wet Bulb Temperature Range Calculated
  • Humidity Accuracy 0.1%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list