Skip Content
PORTABLE WORK LIGHT ,MH,50W,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE WORK LIGHT ,MH,50W,YELLOW

W F HARRIS LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKT7
  • Mfr. Model # 5NKT7
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Colour Yellow
  • Item Portable Work Light
  • Includes Magnet
  • Gauge/Conductor 18/3
  • Replacement Lamp 1F398
  • Voltage 120
  • Standards ETL
  • Guard Type Polycarbonate
  • Features -20 Degrees F Minimum Starting Temperature, Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen Output
  • Lamp Included Yes
  • Lamp Watts 50
  • Lumens 3400
  • NEMA Plug Configuration 5-15P
  • Number of Lamp Heads 1
  • Max. Extension Height 9-1/4"
  • Rated Life 10,000 hr.
  • NEC Cord Designation SJTOW
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Magnetic
  • Power Source - Job Site Lighting Corded (AC)
  • Cord Length - Job Site Lighting 6 ft.
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list