Skip Content
PORTABLE WORK LIGHT ,MH,100W,YELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE WORK LIGHT ,MH,100W,YELLO

W F HARRIS LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKT6
  • Mfr. Model # 5NKT6
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.91 lbs

Technical Specs

  • Colour Yellow
  • Includes Eye Hook, Magnet
  • Gauge/Conductor 18/3
  • Item Portable Work Light
  • Voltage 120
  • Replacement Lamp 1E674
  • Guard Type Polycarbonate
  • Standards ETL
  • Features -20 Degrees F Minimum Starting Temperature, Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen Output
  • Lumens 8500
  • Lamp Watts 100
  • Lamp Included Yes
  • NEMA Plug Configuration 5-15P
  • Rated Life 10,000 hr.
  • Max. Extension Height 12"
  • Number of Lamp Heads 1
  • Safety Rated Not Safety Rated
  • NEC Cord Designation SJOOW
  • Light Source- Lighting HID
  • Power Source - Job Site Lighting Corded (AC)
  • Type - Job Site Lighting Magnetic
  • Cord Length - Job Site Lighting 6 ft.
  • Light Distribution - Job Site Lighting Flood
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list