Skip Content
PORTABLE WORK LIGHT ,LED,14.5W,YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE WORK LIGHT ,LED,14.5W,YELL

W F HARRIS LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKU4
  • Mfr. Model # 5NKU4
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.57 lbs

Technical Specs

  • Colour Yellow
  • Includes Magnet
  • Item Portable Work Light
  • Gauge/Conductor 18/3
  • Voltage 120
  • Guard Type Polycarbonate
  • Standards ETL
  • Features Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Frosted Clear Polycarbonate Lens Interior Provides Optimal Lumen Output
  • Lamp Included Yes
  • Lumens 1000
  • Lamp Watts 14
  • NEMA Plug Configuration 5-15P
  • Number of Lamp Heads 1
  • Rated Life 100,000 hr.
  • NEC Cord Designation SJTOW
  • Safety Rated Not Safety Rated
  • Max. Extension Height 10-1/4"
  • Type - Job Site Lighting Magnetic
  • Power Source - Job Site Lighting Corded (AC)
  • Cord Length - Job Site Lighting 6 ft.
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list