PORTABLE WORK LIGHT,INCANDESCENT,YE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE WORK LIGHT,INCANDESCENT,YE

W F HARRIS LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKT9
  • Mfr. Model # 5NKT9
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Colour Yellow
  • Includes Magnet
  • Gauge/Conductor 18/3
  • Item Portable Work Light
  • Replacement Lamp 2PLK1
  • Voltage 120
  • Guard Type Polycarbonate
  • Standards ETL
  • Features Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen Output
  • Lamp Included No
  • Lamp Watts 75
  • NEMA Plug Configuration 5-15P
  • Number of Lamp Heads 1
  • Max. Extension Height 9-1/4"
  • NEC Cord Designation SJTOW
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Magnetic
  • Cord Length - Job Site Lighting 6 ft.
  • Power Source - Job Site Lighting Corded (AC)
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list