Skip Content
PORTABLE WORK LIGHT,CFL,42W,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE WORK LIGHT,CFL,42W,YELLOW

W F HARRIS LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKU5
  • Mfr. Model # 5NKU5
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.03 lbs

Technical Specs

  • Includes Magnet
  • Gauge/Conductor 18/3
  • Colour Yellow
  • Item Portable Work Light
  • Replacement Lamp 1PHA9
  • Voltage 120
  • Guard Type Polycarbonate
  • Standards ETL
  • Features 0 Degrees F Minimum Starting Temperature, Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen Output
  • Lamp Included Yes
  • NEMA Plug Configuration 5-15P
  • Lamp Watts 42
  • Lumens 3200
  • Rated Life 10,000 hr.
  • Number of Lamp Heads 1
  • NEC Cord Designation SJTOW
  • Safety Rated Not Safety Rated
  • Max. Extension Height 10-1/4"
  • Light Source- Lighting Fluorescent
  • Cord Length - Job Site Lighting 6 ft.
  • Light Distribution - Job Site Lighting Flood
  • Type - Job Site Lighting Magnetic
  • Item - Job Site Lighting Temporary Job Site Light
  • Power Source - Job Site Lighting Corded (AC)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List