Skip Content
PORTABLE WET/DRY VACUUM CLEANER,10 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE WET/DRY VACUUM CLEANER,10 GAL.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6AKY2
  • Mfr. Model # 6AKY2
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.45 lbs

Technical Specs

  • Item Portable Wet/Dry Vacuum Cleaner
  • Includes 12 ft. x 1-1/2" Lock-On Positive Connection Hose System, (2) Plastic Extension Wands, 14" Wet/Dry Floor Nozzle, Crevice Tool, Claw Utility Nozzle
  • Length 20-1/4"
  • Width 14-1/2"
  • Height 22"
  • Casters Yes
  • Air Flow 140 CFM
  • Hz 60
  • Peak HP 6.5
  • Filter Type Ultra Web(R) Cartridge and Foam Sleeve
  • Series Portable Vacuums
  • Static Pressure 50"
  • Tank Material Plastic
  • Watts 250 Air Watts
  • Voltage 120
  • Drain No
  • Standards cUL-us
  • Hose Length 12 ft.
  • Amps 12.0
  • Warranty 1 yr.
  • Power Cord Length 20 ft.
  • Average Brush Life 500 hr.
  • Dry Capacity 9.25 gal.
  • Hose Dia. 1-1/2"
  • Wet Capacity 7.25 gal.
  • Number of Motor Stages 1
  • Sound Level dBA Not Rated
  • Net Weight 22 lbs.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 10 gal.
  • Vacuum Filter Bag, Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list