PORTABLE WEATHER ALERT RADIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PORTABLE WEATHER ALERT RADIO

MIDLAND RADIO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DGG2
  • Mfr. Model # 6DGG2
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Black
  • Includes Belt Clip, Rechargeable Battery Pack, Desktop Charger, AC Adapter
  • Item Rechargeable Pocket Weather Radio
  • Length 5"
  • Depth 2-1/4"
  • Display Backlit LCD
  • Special Features Alarm Clock
  • Powered By (3) AA Batteries, Included Rechargeable Battery Pack or AC Adapter
  • Specific Area Message Encoding Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list