PORTABLE VAC,2.5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PORTABLE VAC,2.5 GAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2NYE4
  • Mfr. Model # 2NYE4
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1627
  • Shipping Weight 10.1 lbs

Product Details

Feature onboard tool storage with 6 ft. by 1-1/4 inch hose, crevice tool, utility nozzle, dusting brush, dry disc filter, foam sleeve.Poly tank. Single stage bypass motors. All the power you need for wet and dry cleanup in a handheld package.

Technical Specs

  • Height 14"
  • Includes On-board Tool Storage, Wall Bracket, 6 ft. x 1 1/4" Hose, Crevice Tool, Utility Nozzle, Dusting Brush, Foam Sleeve (5X879),Dry Disc Filter (6H008), 18 ft. Power Cord
  • Item Portable Wet/Dry Vacuum
  • Length 12.5"
  • Width 11-1/4"
  • Air Flow 130 CFM
  • Hz 60
  • Static Pressure 56"
  • Peak HP 2.5
  • Standards cUL, Us
  • Tank Material Plastic
  • Voltage 120
  • Amps 8.0
  • Net Weight 7.9 lb.
  • Hose Length 6 ft.
  • Hose Dia. 1-1/4"
  • Power Cord Length 18 ft.
  • Number of Motor Stages 1
  • Vacuum Capacity 2-1/2 gal.
  • Vacuum Filter Disc, Foam
  • Vacuum Product Grouping Handheld Vacuums

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list