Skip Content
PORTABLE VAC,1.5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE VAC,1.5 GAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2NYE3
  • Mfr. Model # 2NYE3
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1627
  • Shipping Weight 8.45 lbs

Product Details

Feature onboard tool storage with 6 ft. by 1-1/4 inch hose, crevice tool, utility nozzle, dusting brush, dry disc filter, foam sleeve.Poly tank. Single stage bypass motors. All the power you need for wet and dry cleanup in a handheld package.

Technical Specs

  • Item Portable Wet/Dry Vacuum
  • Includes On-board Tool Storage, Wall Bracket, 6 ft. x 1 1/4" Hose, Crevice Tool, Utility Nozzle, Dusting Brush, Foam Sleeve (5X879) and Dry Disc Filter (6H008), 18 ft. Power Cord
  • Height 13"
  • Length 10.13"
  • Tank Size 1.5 gal.
  • Width 9-1/4"
  • Hz 60
  • Air Flow 120 CFM
  • Peak HP 1.5
  • Tank Material Plastic
  • Static Pressure 52"
  • Voltage 120
  • Standards cUL, Us
  • Net Weight 5.5 lb.
  • Hose Length 6 ft.
  • Hose Dia. 1-1/4"
  • Amps 7.4
  • Power Cord Length 18 ft.
  • Number of Motor Stages 1
  • Vacuum Capacity 1-1/2 gal.
  • Vacuum Filter Disc, Foam
  • Vacuum Product Grouping Handheld Vacuums

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list