!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RADIO, TWO WAY, AN/DIG, COBRA PX880BC, GENERAL PURPOSE, PORTABLE, 3 1/2 X 8 7/64 X 11 19/64 IN

RADIO, TWO WAY, AN/DIG, COBRA PX880BC, GENERAL PURPOSE, PORTABLE, 3 1/2 X 8 7/64 X 11 19/64 IN

COBRA

RADIO, TWO WAY, AN/DIG, COBRA PX880BC, GENERAL PURPOSE, PORTABLE, 3 1/2 X 8 7/64 X 11 19/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIO, TWO WAY, AN/DIG, COBRA PX880BC, GENERAL PURPOSE, PORTABLE, 3 1/2 X 8 7/64 X 11 19/64 IN

RADIO, TWO WAY, AN/DIG, COBRA PX880BC, GENERAL PURPOSE, PORTABLE, 3 1/2 X 8 7/64 X 11 19/64 IN

COBRA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ZTHPX500BC
  • Mfr. Model # PX500BC
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Product Details

This series Cobra PX880BC portable radio requires programming information. Please add item MRLPROGRAMMINGCHRG for programming charges. It is a general use, two-way radio and is analogue and digital. It has 38 analogue codes, 22 channels, 1.0 output watts, and 462.5625 to 462.7250 MHz frequency, This radio measures 3 1/2 length x 8 7/64 width x 11 19/64 inches height and is narrow band compliant.

Technical Specs

  • Radio Application General
  • Radio Series DEWALT(R) DXFRS300
  • Band Type FRS/GMRS
  • Output Watts 1
  • Item Portable Two Way Radios
  • Display Type Backlit
  • FCC Narrow Band Compliant Yes
  • Width 8-7/64"
  • Selectable Frequencies Yes
  • IP Rating 67
  • Digital Codes 83
  • Inside Range (Floors) 20
  • Channel Scan No
  • Colour Black
  • Features Fast Charging, VOX (Voice Activated Transmission), Call Alert, Roger Beep, Key Lock, Speaker/Microphone Jack
  • Radio Classification Business
  • Digital/Analog Analog
  • Number of Channels 22
  • Waterproof No
  • Frequency 462.5625 MHz - 462.7250 MHz
  • License Required No
  • Length 3-1/2"
  • Height 11-19/64"
  • Battery Type Lithium Polymer
  • Analog Codes 38
  • Navigation Aids None
  • Inside Range (Sq.-Ft.) 250,000
  • Battery Life 12 hr.
  • Includes (2) Radios, (2) 360 Degrees Swivel Holsters, Dual Slot Charger Base, USB Adaptor, (2) 1,000 mAh Rechargeable Batteries
  • Radio Type Handheld

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list