Skip Content
PORTABLE TOOL BX 16X7X7-1/2 RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE TOOL BX 16X7X7-1/2 RD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36Y011
  • Mfr. Model # 36Y011
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.85 lbs

Technical Specs

  • Finish Power Coated
  • Colour Red
  • Item Tool Box
  • Overall Depth 7"
  • Number of Trays 1
  • Overall Height 7-1/2"
  • Locking System Padlock
  • Overall Width 16"
  • Storage Capacity 825 cu. in.
  • Nominal Outside Depth 7"
  • Nominal Outside Height 7"
  • Nominal Outside Width 16"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Primary Tool Box Material Steel
  • Primary Tool Box Color Red
  • Features Adjustable Foldable Brackets and Central Locking Mechanism, Stackable with Side Latches, Waterproof
  • Includes Removable Tray
  • Number of Pieces 1
  • Handle Design Folding Top
  • Number of Drawers 0
  • Weight Capacity 55 lbs.
  • Drawer Slides None
  • Inside Width 15-1/2"
  • Inside Height 6"
  • Inside Depth 6-13/16"
  • Number of Handles 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list