PORTABLE TOOL BOX,18 WX10 DX12-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PORTABLE TOOL BOX,18 WX10 DX12-5/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J169
  • Mfr. Model # 10J169
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 376
  • Shipping Weight 19.8 lbs

Product Details

Steel black. Cantilever tray. Powder coated finish. Locking system padlock. Recommended padlock size #7. Plastic molded handle on top. Steel piano hinges.

Technical Specs

  • Finish Powder Coated
  • Colour Black
  • Item Portable Tool Box
  • Number of Trays 0
  • Number of Pieces 1
  • Number of Drawers 0
  • Overall Height 12-5/8"
  • Overall Width 18"
  • Overall Depth 10"
  • Locking System Padlock
  • Drawer Slides None
  • Inside Depth 9-1/2"
  • Storage Capacity 1,500 cu. in.
  • Number of Handles 1
  • Primary Tool Box Material Steel
  • Nominal Outside Width 18"
  • Nominal Outside Depth 10"
  • Nominal Outside Height 12"
  • Primary Tool Box Color Black
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Features Cantilever Lid
  • Handle Design Folding Top
  • Weight Capacity 22 lbs.
  • Inside Width 17-13/16"
  • Inside Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list