Discontinued with Replacement
PORTABLE TOOL BOX,17 WX8 DX7 H,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE TOOL BOX,17 WX8 DX7 H,RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J170
  • Mfr. Model # 10J170
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 375
  • Shipping Weight 20.5 lbs
Suggested Replacement Product
PORTABLE TOOL BOX,17WX8DX8-1/4H,RED

Your Price: NA

Product Details

Steel. Powder coated finish. Locking system padlock. Recommended padlock size #7. Plastic molded handle on top. Steel piano hinges.

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • Item Portable Tool Box
  • Number of Pieces 1
  • Number of Trays 0
  • Number of Drawers 0
  • Overall Depth 8"
  • Overall Height 7"
  • Overall Width 17"
  • Drawer Slides None
  • Locking System Padlock
  • Storage Capacity 650 cu in
  • Inside Depth 9-1/2"
  • Number of Handles 1
  • Nominal Outside Depth 8"
  • Nominal Outside Width 17"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Primary Tool Box Material Steel
  • Primary Tool Box Color Red
  • Nominal Outside Height 7"
  • Features Cantilever Lid
  • Handle Design Folding Top
  • Weight Capacity 22 lbs.
  • Inside Height 6-13/16"
  • Inside Width 16-19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list