Skip Content
PORTABLE TOILET,15.5 IN,PLASTIC,11.8 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE TOILET,15.5 IN,PLASTIC,11.8 LBS

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLI9874-03
  • Mfr. Model # 9874-03
  • UNSPSC # 95131602
  • CATALOGUE PAGE # 1734
  • Shipping Weight 11.8 lbs

Technical Specs

  • Item Portable Toilet
  • Height 15.5"
  • Length 15.5"
  • Material Plastic
  • Width 17.5"
  • Weight 11.8 lbs.
  • Weight Capacity 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list