Skip Content
PORTABLE TOILET,14.5 IN,PLASTIC,4.5 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE TOILET,14.5 IN,PLASTIC,4.5 LBS

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLI9824-21W
  • Mfr. Model # 9824-21W
  • UNSPSC # 95131602
  • CATALOGUE PAGE # 1734
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Portable Toilet
  • Material Plastic
  • Height 14.5"
  • Length 14.5"
  • Width 5.5"
  • Weight 4.5 lbs.
  • Weight Capacity 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list