Skip Content
PORTABLE STORAGE CLIPBOARD,MEMO,SIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE STORAGE CLIPBOARD,MEMO,SIL

SAUNDERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZHY7
  • Mfr. Model # 3ZHY7
  • UNSPSC # 56101716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Silver
  • Height 10-1/4"
  • Depth 1"
  • Material Aluminum
  • Item Portable Storage Clipboard
  • Sheet Size 5-1/2 x 8-1/2"
  • Width 6"
  • Opening Type Top
  • Clip Type Serrated
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Clip Capacity 1/2"
  • File Size Memo
  • Storage Capacity 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list