PORTABLE STORAGE CLIPBOARD,LETTER,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE STORAGE CLIPBOARD,LETTER,S

SAUNDERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GEH7
  • Mfr. Model # 1GEH7
  • UNSPSC # 44122012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes Calculator
  • Height 14-7/16"
  • Depth 1-1/2"
  • Item Portable Storage Clipboard
  • Colour Silver
  • Width 9"
  • Material Aluminum
  • Sheet Size 8-1/2 x 11"
  • File Size Letter
  • Clip Type Standard
  • Storage Capacity 1-1/2"
  • Opening Type Top
  • Clip Capacity 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list