PORTABLE STORAGE CLIPBOARD,LETTER,O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE STORAGE CLIPBOARD,LETTER,O

SAUNDERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GEJ2
  • Mfr. Model # 1GEJ2
  • UNSPSC # 44122012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes Calculator
  • Height 16-1/16"
  • Item Portable Storage Clipboard
  • Material Plastic
  • Colour Orange
  • Sheet Size 8-1/2 x 11"
  • Width 10"
  • Opening Type Bottom
  • Clip Type Wire Spring
  • Storage Capacity 1"
  • File Size Letter
  • Clip Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list