PORTABLE RADIO, VHFKIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE RADIO, VHFKIT

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVX451DO
  • Mfr. Model # VX451DO
  • UNSPSC # 43190000
  • CATALOGUE PAGE # 2230
  • Shipping Weight 2.2 lbs

Product Details

Submersible and weatherproof. Monitor worker safety with built-in emergency and lone worker alerts. Man down options available. Audio and voice responsiveness. Expanded built-in signalling for flexibility. Easy to manage large group communications.8-character alphanumeric display (VX-454/459).

Technical Specs

  • Band Type VHF
  • Colour Black
  • Width 2-1/4"
  • Battery Type Lithium-Ion
  • Output Watts 4
  • Battery Life 11 hr.
  • Standards Mil Spec C, D, E, F
  • Channel Scan Yes
  • Inside Range (Floors) 30
  • Inside Range (Sq.-Ft.) 250,000
  • Outdoor Range (Miles) 10
  • IP Rating 57
  • Frequency 134 MHz - 174 MHz
  • Analog Codes Yes
  • Digital Codes Yes
  • Item Portable Radio
  • Number of Channels 32
  • License Required Yes
  • Features Three Programmable Keys, Repeater Capable
  • Height 4-1/3"
  • Length 1-1/3"
  • Includes Battery, Antenna, Charger, Clip
  • Display Type No Display
  • Waterproof Yes
  • Selectable Frequencies Yes
  • Digital/Analog Analog
  • FCC Narrow Band Compliant Yes
  • Radio Application General
  • Radio Type Handheld
  • Navigation Aids None
  • Radio Series VERTEX STANDARD VX-450
  • Radio Classification Business

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list