Skip Content
PORTABLE RADIO, VHF KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE RADIO, VHF KIT

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVX459DO
  • Mfr. Model # VX459DO
  • UNSPSC # 43190000
  • CATALOGUE PAGE # 2230
  • Shipping Weight 2.2 lbs

Product Details

Submersible and weatherproof. Monitor worker safety with built-in emergency and lone worker alerts. Man down options available. Audio and voice responsiveness. Expanded built-in signalling for flexibility. Easy to manage large group communications.8-character alphanumeric display (VX-454/459).

Technical Specs

  • Band Type VHF
  • Colour Black
  • Output Watts 4
  • Battery Type Lithium-Ion
  • Battery Life 11 hr.
  • Channel Scan Yes
  • Standards Mil Spec C, D, E, F
  • Inside Range (Floors) 30
  • Outdoor Range (Miles) 10
  • Inside Range (Sq.-Ft.) 250,000
  • IP Rating 56
  • Analog Codes Yes
  • Digital Codes Yes
  • Frequency 134 MHz - 174 MHz
  • Number of Channels 512
  • Item Portable Radio
  • License Required Yes
  • Height 4-1/3"
  • Includes Battery, Antenna, Charger, Clip
  • Features Nine Programmable Keys, Repeater Capable
  • Display Type Backlit LCD
  • Width 2-1/3"
  • Length 1-1/3"
  • Waterproof Yes
  • Selectable Frequencies Yes
  • Digital/Analog Analog
  • Navigation Aids None
  • FCC Narrow Band Compliant Yes
  • Radio Series VERTEX STANDARD VX-450
  • Radio Classification Business
  • Radio Type Handheld
  • Radio Application General

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list